Shop All Patio Door Locks
This Product is Discontinued
Trimco
ADA POCKET DOOR PULL (Discontinued)
Mfr # 1069-A-4.710CU
Zoro # G2120312
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Satin
- Projection 7/8 in
- Color Silver
- Material Copper Alloy
- Mounting Hole Center to Center 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1069-A-4.710CU
- Zoro # G2120312
- Country of Origin United States
- Category Patio Door Locks
Dimensions
Overall Width | 9 in |
Grip Length | 8 1/2 in |
Overall Length | 4 1/2 in |
Grip Height | 4 1/2 in |
Grip Dia. | 1/2 in |
Screw Size | #6 x 1-5/8 in |
Details
Item | Pull Handle |
Finish | Satin |
Projection | 7/8 in |
Color | Silver |
Material | Copper Alloy |
Mounting | Hole Center to Center 3/4 in |
Grip Thickness | 7/8 in |
Degree Offset | 0 Degrees |
Inner Mounting Hole Ctr. to Ctr. | 8 1/2 in |
Load Rated (Y/N) | N |
Vert. Mounting Hole Ctr. to Ctr. | 4 1/2 in |
Outer Mounting Hole Ctr. to Ctr. | 8 1/2 in |
Mounting Hole Center to Center | 3/4 in |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Screw, Material Copper Alloy, Finish Satin, Mounting Hole Center to Center 3/4 in, Inner Mounting Hole Ctr. to Ctr. 8 1/2 in, Outer Mounting Hole Ctr. to Ctr. 8 1/2 in, Vert. Mounting Hole Ctr. to Ctr. 4 1/2 in, Projection 7/8 in, Grip Dia. 1/2 in, Grip Thickness 7/8 in, Screw Size #6 x 1-5/8 in, Overall Length 4 1/2 in, Overall Width 9 in, Grip Length 8 1/2 in, Color Silver, Degree Offset 0 Degrees , Grip Height 4 1/2 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.