Shop All Patio Door Locks
Trimco
ADA Passage Latching Pocket Door Push Pull Dark Bronze Powder Coat
Mfr # 1069L.613
Zoro # G3387528
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passage
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1069L.613
- Zoro # G3387528
- Country of Origin China
- Category Patio Door Locks
Details
Item | ADA Passage Latching Pocket Door Push Pu |
Finish | Dark Bronze |
Type | Passage |
Product Type | Pull |
Description
ADA Passage Latching Pocket Door Push Pu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000050S)
- EBERHARD MANUFACTURING CO Saftey Lock Not Auto Unlocking (EMC 200 SS)
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-9 (01-30024-9)
- KWIKSET Thin Door Screw Pack for 816 Deadbolt Br (83397-001)
- TRIMCO Passage Pocket Door Lock Square Cutout Satin Brass (1064.606)
- TRIMCO Flush Cup Pocket Door Pull Dark Bronze Powder Coat (1064FCP.613)
- TRIMCO Flush Cup Pocket Door Pull Satin Nickel (1064FCP.619)
- TRIMCO ADA Pocket Door Push and Pull Dark Bronze Powder Coat (1069.613)
- TRIMCO Flush Cup Pocket Door Pull Satin Chrome (1064FCP.626)
- TRIMCO Passage Pocket Door Lock Square Cutout Satin Black (1064.622)
- EMTEK Satin Brass Pocket, 2102US4 (2102US4)
- Trimco Patio Door Hardware