Shop All Push & Pull Sets
Trimco
ADA HD PUSH/PULL 4 x 16", 8" CTC PULL
Mfr # 1894-4B.710CU
Zoro # G2120951
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 16 in
- Material Bactericidal Copper Alloy
- Projection 2.875 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1894-4B.710CU
- Zoro # G2120951
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Width | 4 in |
Length | 16 in |
Details
Item | Door Pull Plate |
Material | Bactericidal Copper Alloy |
Projection | 2.875 in |
Finish | Satin |
Mounting | Thru-Bolt |
Grip Style | Barrier Free Round Grip |
Includes | Mounting Hardware |
Grip Thickness | 3/4 in |
Operation | Hand Pull |
Description
Door Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 4 in, Length 16 in, Mounting Thru-Bolt, Projection 2.875 in, Grip Style Barrier Free Round Grip, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS25020072)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CG)
- DELTANA Mail Slot 13-1/8" With Interior Flap Antique Nickel (MS212U15A)
- HARDWARE RESOURCES 24"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-24)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Privacy Lock KW1 1.75 in. (23034-150)
- ALARM LOCK Lever Return Spring (S6148)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- L E JOHNSON 48" By Dr Hdw Set (1166G482)
- H.B. IVES PULL PLATE 3.5X15""ALUM (C8311-5P28)
- Trimco Door Pulls and Push Plates