Shop All Push & Pull Sets
Trimco
ADA HD PUSH/PULL 3.5 x 15", CTC PULL
Mfr # 1894-3B.710CU
Zoro # G2120787
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 in
- Material Copper Alloy
- Projection 2 7/8 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1894-3B.710CU
- Zoro # G2120787
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Width | 3 1/2 in |
Length | 15 in |
Overall Width | 3 1/2 in |
Overall Height | 15 in |
Details
Item | Door Pull Plate |
Material | Copper Alloy |
Projection | 2 7/8 in |
Finish | Satin |
Includes | Mounting Hardware |
Mounting | Thru-Bolt |
Grip Thickness | 3/4 in |
Grip Style | Barrier Free Round Grip |
Features | Pulls Diameters are Either 3/4 or 1 in dia |
Operation | Hand Pull |
ANSI/BHMA Finish | Sterralloy - Copper Alloy |
Includes Core | Core Not Included |
Operation Type | Hand Pull |
Description
Door Pull Plate, Material Copper Alloy, Satin Finish, Width 3 1/2 in, Length 15 in, Mounting Thru-Bolt, Projection 2 7/8 in, Grip Style Barrier Free Round Grip, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD RHO 626)
- JMA JMA: GM B111 Transponder Key (46 Philips) (JMA) (JMA-TP12GM-37-P-2-1)
- PRIMELINE TOOLS Wnd Screen Frames, 7/16x3/4x72", Brz, PK20 (MP14037)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 1-1/2 In Brush (BP4125-8)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- CORBIN RUSSWIN Push/Pull Paddle, HP3001 Series, Grade 1 (HP3020 RH 630)
- H.B. IVES PULL PLATE 3.5X15X6""ALUM (C8302-6P28)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- ALARM LOCK Lever Return Spring (S6148)
- FALCON Bushing BUSH102 (BUSH.102)
- SARGENT Push Pull Paddle, Grade 1, SS, 8200 Series (LC-8204 ALP 32D)
- Trimco Door Surface Protection