Shop All Push & Pull Sets
Trimco
ADA HD PUSH/PULL 3.5 x 15", 8" CTC PULL
Mfr # 1895-3.710CU
Zoro # G2120778
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 in
- Length 15 in
- Projection 3.125 in
- Material Bactericidal Copper Alloy
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1895-3.710CU
- Zoro # G2120778
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Width | 3.5 in |
Length | 15 in |
Details
Item | Door Pull Plate |
Projection | 3.125 in |
Material | Bactericidal Copper Alloy |
Finish | Satin |
Mounting | Thru-Bolt |
Includes | Mounting Hardware |
Grip Style | Barrier Free Round Grip |
Operation | Hand Pull |
Description
Door Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 3 1/2 in, Length 15 in, Mounting Thru-Bolt, Projection 3.125 in, Grip Style Barrier Free Round Grip, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: Best A2 Top Pin .187-15B (100 Polybag)(FN187) (LAB-B15BP1)
- MSI Tuscany Scabas 16 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0017)
- PRIME-LINE 100PK34x516MTL Corner (PL 14294)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- H.B. IVES PULL PLATE 3.5X15X6""ALUM (C8302-6P28)
- FALCON Bushing BUSH102 (BUSH.102)
- DORMAKABA MULTI-HOUSING DormaKaba RFID MiFare Construction Security Card (KA1310)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- ALARM LOCK Lever Return Spring (S6148)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Satin Nickel Privacy Lock KW1 1.75 in. (23034-119)
- Trimco Door Pulls and Push Plates