Shop All Push & Pull Sets
Trimco
ADA HD PUSH/PULL 3.5 x 15", 6" CTC PULL
Mfr # 1894-3.710CU
Zoro # G2120793
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 in
- Material Copper Alloy
- Projection 2 7/8 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1894-3.710CU
- Zoro # G2120793
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Width | 3 1/2 in |
Length | 15 in |
Overall Width | 3 1/2 in |
Overall Height | 15 in |
Details
Item | Door Pull Plate |
Material | Copper Alloy |
Projection | 2 7/8 in |
Finish | Satin |
Grip Style | Barrier Free Round Grip |
Includes | Mounting Hardware |
Mounting | Thru-Bolt |
Grip Thickness | 3/4 in |
Features | Pulls Diameters are Either 3/4 or 1 in dia |
Operation | Hand Pull |
Includes Core | Core Not Included |
ANSI/BHMA Finish | Sterralloy - Copper Alloy |
Operation Type | Hand Pull |
Description
Door Pull Plate, Material Copper Alloy, Satin Finish, Width 3 1/2 in, Length 15 in, Mounting Thru-Bolt, Projection 2 7/8 in, Grip Style Barrier Free Round Grip, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAINERD MFG/LIBERTY HDW 3BRZ Dual MNT Cab Pull (P18007C-VBC-C)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 1/8 in W (92/65 KA)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513DKB-36)
- BIG HORN Wood Door Lock Installation Kit, with Strike & Latch Mortiser Replace Templaco BJ-102-C3 (70125)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- ALARM LOCK Lever Return Spring (S6148)
- H.B. IVES PULL PLATE 3.5X15X6""ALUM (C8302-6P28)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU15 ALP 32D)
- AMEROCK 3/8in 10 mm Inset Self Closing Face Mount Cabinet Hinge Satin Nickel Finish *Must be (CM7128G10)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- ALARM LOCK Spacer for 1-3/8in Door (S6072)
- Trimco Door Accessories