Shop All Cabinet Handles & Pulls
Trimco
ADA 1/2" DIA. DOOR PULL 8" CTC
Mfr # 1151E-4.710CU
Zoro # G2120391
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Color Silver
- Material Copper Alloy
- Projection 2 in
- Outer Mounting Hole Ctr. to Ctr. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1151E-4.710CU
- Zoro # G2120391
- Country of Origin Mexico
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | 1/4-20 |
Overall Length | 8 1/2 in |
Grip Dia. | 1/2 in |
Overall Width | 1/2 in |
Details
Finish | Satin |
Color | Silver |
Material | Copper Alloy |
Projection | 2 in |
Outer Mounting Hole Ctr. to Ctr. | 8 in |
Item | Pull Handle |
Degree Offset | 0 Degrees |
Load Rated (Y/N) | N |
Grip Thickness | 1/2 in |
Inner Mounting Hole Ctr. to Ctr. | 8 in |
Mounting Hole Center to Center | 8 in |
Vert. Mounting Hole Ctr. to Ctr. | 8 in |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Screw, Material Copper Alloy, Finish Satin, Mounting Hole Center to Center 8 in, Inner Mounting Hole Ctr. to Ctr. 8 in, Outer Mounting Hole Ctr. to Ctr. 8 in, Vert. Mounting Hole Ctr. to Ctr. 8 in, Projection 2 in, Grip Dia. 1/2 in, Grip Thickness 1/2 in, Screw Size 1/4-20, Overall Length 8 1/2 in, Overall Width 1/2 in, Color Silver, Degree Offset 0 Degrees , Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BFPxTPN x690)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Champagne Bronze Contemporary Cabinet Knob (BP9041CHBRZ)
- SANITUBE PTFE Clamp Gasket, 3/4 (GTCT-075)
- ZORO SELECT Sash Lock, Hung Window, 2-1/2" L (50-607)
- TRIMCO ADA STRAIGHT DOOR PULL, 10" CTC (1195E-2-4.710CU)
- TRIMCO Drawer Pull Satin Chrome 4" (562-4.626)
- TRIMCO ADA STRAIGHT DOOR PULL, 8" CTC (1194E-2-4.710CU)
- TRIMCO ADA STRAIGHT DOOR PULL, 10" CTC (1194E-3-4.710CU)
- TRIMCO DRAWER PULL 4"CTC (562-4.710CU)
- TRIMCO WIRE DRAWER PULL 3"CTC (562-3.710CU)
- MONROE PMP Pull Handle, 11-13/16 In. H, Powder Coated, Threaded Holes (MA-C763-170)
- Trimco Cabinet Handles & Pulls