Shop All Printer & Scanner Accessories
Trimbrite
TRIMBRITE T8010 Pinstripe Tape; Silver; 0.5 In. X 36 Ft.
Mfr # T18-T8010
Zoro # G004038877
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimbrite
- MFR # T18-T8010
- Zoro # G004038877
- Country of Origin China
- Category Printer & Scanner Accessories
Description
Features
- Delivering the widest selection of stripe colors and sizes.
- Highest premium performance vinyl in the industry.
- Stripe Style - Solid.
- Tape Length - 36 ft.
- Tape Width - 1/2 in.
- Color - Silver.
- Material - Vinyl.
- Installation Type - Adhesive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Pointer, Pen, Laser, Blue (MP-2703BQ)
- DACASSO Dove White 34" x 20" Blotter Paper Pack (S1602)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (8RJP2)
- ACORN INTERNATIONAL Nail Stake 3/4X18In Round (NSR3418)
- TRIMBRITE TRIMBRITE T1118 Pinstripe Tape; Red; 0.12 In. X 36 Ft. (T18-T1118)
- TRIMBRITE TRIMBRITE T1214 Pinstripe Tape; Black; 0.25 In. X 36 Ft. (T18-T1214)
- TRIMBRITE TRIMBRITE T8002 Pinstripe Tape; Red; 0.5 In. X 36 Ft. (T18-T8002)
- TRIMBRITE TRIMBRITE T0415 Pinstripe Tape; Silver Chrome; 0.31 In. X 36 Ft. (T18-T0415)
- TRIMBRITE TRIMBRITE T1122 Pinstripe Tape; Gold; 0.12 In. X 36 Ft. (T18-T1122)
- TRIMBRITE TRIMBRITE T1126 Pinstripe Tape; Blue; 0.12 In. X 36 Ft. (T18-T1126)
- MAINFRAME C734dn Bin Full Sensor with Cable (MA984134)
- Trimbrite Printer & Scanner Accessories