Shop All Mailboxes
Trimbrite
TRIMBRITE T1809 Reflective Tape; Red White; 2 In. X 24 Ft.
Mfr # T18-T1809
Zoro # G404038934
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Excellent visibility at night.
- Provides safety marking on mailboxes, bumpers, bikes, helmets and more.
- Self-adhesive simply measure, cut and apply.
- Type - Light Reflective.
- Style - Strip.
- Shape - Rectangle.
- Size - 24 ft. x 2 in.
- Color - White/ Red.
- Material - Vinyl.
- Installation Type - Self-Adhesive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 1220g Capacity (FX-1200I)
- BRIGGS & STRATTON Spring Governor (796484)
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- ZORO SELECT Corrugated Boxes, 40" x 30" x 30", Kraft, 10/Bundle (55VJ63)
- COOK PRODUCTS Cook Products HP-1W Handy Post for mailbox (HP-1W)
- SOLAR GROUP XL BLKGalv Wall Mailbox (L4010WB0)
- BOOK PUBLISHING CO Allux 500 Galvanized Steel Wall Mounted Locking Mail & Parcel Box Black (GR473438)
- SOLAR GROUP Mailbox Gentry Combo Mch (GGC1M0000)
- SOLAR GROUP GRY MTL Mailbox Lock (LOCKST08)
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, Locking (6200B-10)
- MAYNE Rockport Double Mail Post - White (5811-W)
- Trimbrite Mailboxes