Shop All Printer & Scanner Accessories
Trimbrite
TRIMBRITE T1246 Pinstripe Tape; Silver; 0.25 In. X 36 Ft.
Mfr # T18-T1246
Zoro # G804038862
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trimbrite
- MFR # T18-T1246
- Zoro # G804038862
- Country of Origin China
- Category Printer & Scanner Accessories
Description
Features
- Delivering the widest selection of stripe colors and sizes.
- Highest premium performance vinyl in the industry.
- Tape Length - 36 ft.
- Tape Width - 1/4 in.
- Color - Silver.
- Material - Vinyl.
- Installation Type - Adhesive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUBBLE WRAP Bubble Rolls, 750 ft. L, 48" W (100002507)
- NORTH AMERICAN RESCUE NAR Trauma Shears (LG 7 1/4" ) (ZZ-0064)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Completion, PK6 (930400)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, White, 36" x 100ft, 1 Roll (0066001)
- TRIMBRITE TRIMBRITE T1126 Pinstripe Tape; Blue; 0.12 In. X 36 Ft. (T18-T1126)
- TRIMBRITE TRIMBRITE T8002 Pinstripe Tape; Red; 0.5 In. X 36 Ft. (T18-T8002)
- TRIMBRITE TRIMBRITE T1118 Pinstripe Tape; Red; 0.12 In. X 36 Ft. (T18-T1118)
- TRIMBRITE TRIMBRITE T0415 Pinstripe Tape; Silver Chrome; 0.31 In. X 36 Ft. (T18-T0415)
- TRIMBRITE TRIMBRITE T1214 Pinstripe Tape; Black; 0.25 In. X 36 Ft. (T18-T1214)
- TRIMBRITE TRIMBRITE T1122 Pinstripe Tape; Gold; 0.12 In. X 36 Ft. (T18-T1122)
- VICTOR TECHNOLOGY Printer Stand, Black (1130-5)
- Trimbrite Printer & Scanner Accessories