Shop All Automotive Roof Racks
Trimax
TRIMAX TRZ6AL 6 In. Premium Aluminum Adjustable Hitch
Mfr # T69-TRZ6AL
Zoro # G104026576
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimax
- MFR # T69-TRZ6AL
- Zoro # G104026576
- UPC # 797824102590
- Country of Origin China
- Category Automotive Roof Racks
Description
Features
- Machined From Solid Billet Aluminum
- 6 In. Drop Or Rise. Adjusts In 1 In. Increments
- Contains Free Keyed Alike 5/8 Receiver Lock, T3 And Free Dual Hitch Ball
- Class - Class III/ IV
- Receiver Size - 2 In.
- Gross Trailer Weight/Tongue Weight - 10000 Pounds GTW/ 1500 Pounds TW
- Drop/Rise - 6 In. Drop/ 1 In. Rise
- Hitch Ball Hole Size - 2 In. And 2-5/15 In.
- Shank Length/Shank Type - 2 In.
- Finish - Polished
- Color - Silver
- Material - Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERITOR Drive Axle - Breather And Tube (A1199R4048)
- ASTRO PNEUMATIC Late Model Gm Heavy Duty Torsion Bar Unloader 2011 (78823)
- AISIN Door Lock Actuator Motor, DLT-064 (DLT-064)
- GEMINEYE Back Up Camera System, 5-39/64" (EC5603-K)
- TRIMAX TRIMAX TRIMAFLEX DUAL LOOP MULTI-USE CABLE 12 (TDL1212)
- TRIMAX Trimax TDL1510 Trimax Trimaflex Dual Loop Multi-Use Cable - 15' (TDL1510)
- WEATHER GUARD ALUMINUM CONDUIT CARRIER (237)
- RHINO-RACK RHINO-RACK BACKBONE 4 BASE MOUNTING SYSTEM - LAND CRUISER 200 SERIES (RTLB1)
- US CARGO CONTROL Cargo Bar Replacement Foot Pad - Adjustable End (LB24FTADJ)
- RHINO-RACK FOLDING AERIAL BRACKET (43196)
- LASTPLAY Front Cargo Liner Floor Mats for 2018-2019 Tesla Model 3 - Black (LA3864282)
- Trimax Automotive Roof Racks