Shop All Protective Floor Coverings
Trimaco
Trimaco 41250 1 x 50 ft. 3 Mil Surface Protection Film
Mfr # 161965
Zoro # G104000101
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 161965
- Zoro # G104000101
- Country of Origin United States
- Category Protective Floor Coverings
Description
Features
- 3 Mil Surface Protection Film.
- Pressure Sensitive.
- Tacky Film Provides Protection On Any Hard Surface.
- Adheres To Hardwood.
- Granite, Glass, Tile, Carpet.
- Laminate & More.
- Repositionable & Leaves No Residue.
- Size - 1 W x 50 L in.
- Dimension - 12.25 x 3.75 x 3.75 in.
- Item Weight - 1.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Caster Kit, Fits Tennant (KTRI05859)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70476)
- FEIN Vacuum Cleaner Hose Adapter, 1-3/8In (31345079010)
- RECKITT BENCKISER Lime A Way 22OZ Cleaner (5170087103)
- TRIMACO 24" x 180' Easy Mask .5-Mil Premium Grade Masking Film (42480)
- TRIMACO Paper Masking Green 6Inx180Ft (12206)
- TRIMACO 48" x 180' Easy Mask .4-Mil Standard Grade Masking Film (64880)
- TRIMACO 24" x 50' Protective Films Protective Carpet Film, 2-Mil (62450)
- TRIMACO 35" x 166' 50LB Flooring Paper (BF3650)
- TRIMACO Trimaco 12385 38 in. x 50 ft. Floor Shell (47034123855)
- BEARACADE Film, Self Adhesive, 24Inx200Ft (6MSB24)
- Trimaco Protective Floor Coverings