Shop All Wall Protection
Trimaco
Trimaco 1664978 0.62 in. x 8 ft. Vinyl 90 deg Corner Guard - Pack of 18
Mfr # 1664978
Zoro # G904031183
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 1664978
- Zoro # G904031183
- UPC # 47034018342
- Country of Origin China
- Category Wall Protection
Description
0.62 in. x 8 ft. Vinyl 90 deg Corner Guard
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Made from the highest quality materials
- Pack of 18
- Width: 5/8 in.
- Length: 8 ft.
- Material: Vinyl
- Shape: 90 Degree
- Assembled Width: 5/8 in.
- Weight: 3.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Double 35-Qt Top Mount Trash Can Pull Out with Soft Close Slides, Silver (4WCTM-18BBSCDM2-25)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5102)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1751X-ST)
- KABA Kaba TR40-X174 1.2 x 0.1 in. Ilco Master Key Blank For Toyota Corolla; Pack Of 10 (338459)
- TRIMACO Flexible Corner Guard, 108 mil, 8 ft L (11835)
- PAWLING Outside Corner Guard, Silver-Gray, 1"W X 7-3/4"H (OTC-8C-0-210)
- ACROVYN Corner Guard, Black, 3-15/16" L Overall (HC100C)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 96"H (CG-10R-8-313)
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- PAWLING Chair Rail, 6 x 96 In, Silver-Gray, PK4 (CR-46-8-210)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-370)
- Trimaco Molding & Millwork