Shop All Drop Cloths
Trimaco
Super Heavy Weight Drop, 12 oz., 9x12
Mfr # 51201
Zoro # G7107716
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Canvas
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 51201
- Zoro # G7107716
- UPC # 047034512017
- Country of Origin Multiple
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Super Hvy-Wgt Drop,12oz 9x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Angled Sash Paint Brush, Tynex Orel (144152315)
- DEFY Extreme Transparent Exterior Wood Stain, Crystal Clear, 1 Gal. Bottle (300164-F)
- GRACO 521 Uni-Tip Reversible Spray Tip (69-521)
- HELMSMAN Minwax Gloss Clear Oil-Based Spar Urethane 1 qt (63200444)
- TRIMACO 9' x 12' Butyl II Two Layer Drop Cloth (85321)
- TRIMACO DROPCLOTH 6OZ 9X12' (56701)
- TRIMACO Leakproof/SlipResist DropCloth, 6ftLx8ftW (90088)
- TRIMACO Trimaco 3413010 Tape & Drape Dropcloth; 6 ft. (3413010)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 5 ft L (51125)
- TRIMACO 1.9'X72' Mask Flm (949460)
- TRIMACO 4' x 15' Rubber-Duckie Butyl Drop Cloth, Leak Proof Heavy Weight (80208)
- Trimaco Drop Cloths