Shop All Disposable Shoe Covers
Trimaco
Shoe/Boot Cover Dispenser, ABS Plastic
Mfr # 54710
Zoro # G9413817
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic
- Color Black/White
- Height 11 3/4 in
- Width 8 3/8 in
- Depth 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 54710
- Zoro # G9413817
- UPC # 047034547101
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Height | 11 3/4 in |
Width | 8 3/8 in |
Depth | 26 1/2 in |
Overall Height | 11 3/4 in |
Overall Depth | 26 1/2 in |
Overall Width | 8 3/8 in |
Details
Item | Shoe/Boot Cover Dispenser |
Material | Recycled Plastic |
Color | Black/White |
Includes | (1) Roll of Film |
Wall Mounting | No |
Mounting Location | Floor |
Dispenser Style | Stack |
Dispenser Features | Pays for Itself and Saves Money |
Dispenser Capacity | 187 Pairs |
Products Dispensed | Shoe Covers (Bulk) |
Printed Text | Shoe Covers |
Description
Shoe/Boot Cover Dispenser, Color Black/White, Dispenser Capacity 187 Pairs, Dispenser Features Pays for Itself and Saves Money, Dispenser Style Stack, Includes (1) Roll of Film, Material Recycled Plastic, Mounting Location Table, Printed Text Shoe Covers, Products Dispensed Shoe Covers (Bulk)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Relaxed Jeans, 30 in. Inseam, 36 in. Waist (CR39RB 36 30)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S4201HS)
- NMC Danger Confined Space Tag, Pk25 (RPT100G)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-13006-05)
- TRIMACO Cover Shoe Guard Disposable Pr (04501/12)
- TRIMACO Fits Most Blue SuperTuff Non-Skid Shoe Guard, PK 3 (54311)
- TRIMACO Fits Most Blue SuperTuff Non-Skid Shoe Guard, PK 100 (54350)
- TRIMACO Fits Most SuperTuff Non-Skid Shoe Guard (4501)
- ALPHA PRO TECH Critical Cover® Boot Covers, Anti-Skid Sole, Elastic Ankle, White, PK200 (BT-A1812-B)
- DUPONT Proshield 30 Shoe Covers, SlipResist Sole, L, Blue, PK200 (PE440SBULG020000)
- KAPPLER ProVent Knee-High Shoe/Boot Cover, White, One Size, 50PK (PVN023GW0S)
- Trimaco Disposable Clothing