Shop All Curtain Walls
Trimaco
Self-Adhesive Zipper, Blue, 2-3/4" L, PK2
Mfr # 06184
Zoro # G5414477
product price: $18.55
/pk 2, $9.28/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 2 3/4 in
- Height 7 ft
- For Use With Fabrics, Plastics, Tarps, Warps
- Product Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 06184
- Zoro # G5414477
- UPC # 047034061843
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 2 3/4 in |
Height | 7 ft |
Details
Item | Self-Adhesive Zipper |
Color | Blue |
For Use With | Fabrics, Plastics, Tarps, Warps |
Product Type | Zipper |
Description
Self-Adhesive Zipper, Material Polyester, Height 7 ft, Length 7 ft, Width 2 3/4 in, Color Blue, Includes (2) Zippers, For Use With Fabrics, Plastics, Tarps, Warps, Adhesive Type Self-Adhesive, Product Type Zipper, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Single Leg Wire Rope Sling, 3/8 in dia, 20 ft Length, Thimble to Thimble, 1.4 Ton Capacity (105B3/8XTT-20)
- VESTIL Self Dump Hopper, Med. Duty, 0.25 cu. yd. (H-25-MD)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Prec Brg (P-UP-060X020/050K)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (32J826)
- TRIMACO ADHESIVE ZIPPER 7ft 2PK DS (6184)
- TRIMACO Dust Containment Pole, Silver, 12 ft.H, PK2 (54732)
- TMI Curtain Door, 22 oz. Coated PVC, 8 ft. H (999-10371)
- ZIPWALL Dust Barrier Door Kit, 7 ft. 2" H, White (MDK)
- TARPS NOW Industrial Curtain with Clear Window-8' H X 12' W-CEILING MOUNT KIT (ICISC-0812-C)
- GOFFS Manual Hand Crank Roll-Up Vinyl Door, 10Ftx10Ft (G1MV10-10)
- GOFFS ENTERPRISES INC. Goff's Stock Curtain with Hardware - 12'W x 8'H - White, Clear, Blue (11083)
- Trimaco Dock Gates & Doors