Shop All Protective Floor Coverings
Trimaco
Self-Adhesive Containment Film, 8 ft.W
Mfr # 396490
Zoro # G9613204
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 mil
- Material Plastic
- Color Clear
- Includes (6) Pack
- For Use With All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 396490
- Zoro # G9613204
- UPC # 047034396495
- Country of Origin Korea, Republic of
- Category Protective Floor Coverings
Dimensions
Length | 72 ft |
Width | 7 87/100 ft |
Details
Item | Self-Adhesive Containment Film |
Thickness | 0.5 mil |
Material | Plastic |
Color | Clear |
Includes | (6) Pack |
For Use With | All Paints |
Fire-Resistant | No |
Product Form | Roll |
Product Type | Surface Protection Film |
Recyclable | No |
Duty Rating | Light Duty |
Leak-Resistant | No |
Backing Construction | Film |
Coverage Area | 568 sq ft |
Application | Paint Protection |
Slip-Resistant | No |
Adhesive Backing | Adhesive Backed |
Compatible Surface Type | Walls |
Description
Self-Adhesive Containment Film, Thickness 0.5 mil, Length 72 ft, Width 7 87/100 ft, Material Plastic, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Paint Protection, Backing Construction Film, Compatible Surface Type Walls, Coverage Area 568 sq ft, For Use With All Paints, Includes (6) Pack, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLE Sparkle Cleaning Towel Paper Towels, 70 Sheets, White, 30 PK (GPC2717201CT)
- ATRIX Vacuum Bag, HEPA, 8 qt., 10 PK (VACBP6-10P)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Black, Plastic, 13 in L Overall (45879)
- SAN JAMAR Dispnsr, Jbt, Single 9", Classic, Black (R2000TBK)
- TRIMACO Self-Adhesive Containment Film, 1.97 ft.W (949460)
- TRIMACO Self-Adhesive Containment Film, 3.94 ft.W (949560)
- TRIMACO Self-Adhesive Containment Film, 1-5/6 ft. (71020/12)
- TRIMACO 99" x 90' Easy Mask .5-Mil Premium Grade Masking Film (49990)
- TRIMACO 48" x 180' Easy Mask .5-Mil Premium Grade Masking Film (44880)
- TRIMACO FLRNG PAPER 166'X35"" RED (35167)
- BERRY PLASTICS Berry Plastics 54060 6 Mil 24 x 100 ft. Construction Plastic Sheeting Film-Gard (54060)
- Trimaco Protective Floor Coverings