Shop All Protective Floor Coverings
Trimaco
Self-Adhesive Containment Film, 6 ft.W
Mfr # 949660
Zoro # G9613213
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Thickness 0.5 mil
- Color Clear
- For Use With All Paints
- Includes (6) Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 949660
- Zoro # G9613213
- UPC # 047034949660
- Country of Origin Korea, Republic of
- Category Protective Floor Coverings
Dimensions
Length | 72 ft |
Width | 6 ft |
Details
Item | Self-Adhesive Containment Film |
Material | Plastic |
Thickness | 0.5 mil |
Color | Clear |
For Use With | All Paints |
Includes | (6) Pack |
Slip-Resistant | No |
Adhesive Backing | Adhesive Backed |
Product Form | Roll |
Recyclable | No |
Coverage Area | 426 sq ft |
Compatible Surface Type | Walls |
Fire-Resistant | No |
Product Type | Surface Protection Film |
Backing Construction | Film |
Leak-Resistant | No |
Application | Paint Protection |
Duty Rating | Light Duty |
Description
Self-Adhesive Containment Film, Thickness 0.5 mil, Length 72 ft, Width 6 ft, Material Plastic, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Paint Protection, Backing Construction Film, Compatible Surface Type Walls, Coverage Area 426 sq ft, For Use With All Paints, Includes (6) Pack, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Mint Fragrance, 12 Pack (2LEF7)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, White, 6 in L Overall (5380775)
- KIMBERLY-CLARK PROFESSIONAL Universal 100% Recycled Fiber Hard Roll Towels, 1.5" Core, White, (800'/Roll, 12 Rolls/Case) (01052)
- DIVERSEY Liquid Deodorizer, Size 1 gal., Red (94355110)
- TRIMACO Self-Adhesive Containment Film, 1-5/6 ft. (71020/12)
- TRIMACO Self-Adhesive Containment Film, 1.97 ft.W (949460)
- TRIMACO Self-Adhesive Containment Film, 3.94 ft.W (949560)
- TRIMACO EZ Floor Guard Film Refill Rolls (54716)
- TRIMACO Trimaco 12385 38 in. x 50 ft. Floor Shell (47034123855)
- TRIMACO 48" x 180' Easy Mask .5-Mil Premium Grade Masking Film (44880)
- DUMOND Catch-N-Cover Microfiltration Membrane, 11' x 20' (12011)
- Trimaco Protective Floor Coverings