Shop All Protective Floor Coverings
Trimaco
Self-Adhesive Containment Film, 3.94 ft.W
Mfr # 949560
Zoro # G0692338
original price:
$9.79
15% off
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 mil
- Material Plastic
- Color Clear
- For Use With All Paints
- Includes (6) Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimaco
- MFR # 949560
- Zoro # G0692338
- UPC # 047034949561
- Country of Origin Korea, Republic of
- Category Protective Floor Coverings
Dimensions
Length | 72 ft |
Width | 4 ft |
Details
Item | Self-Adhesive Containment Film |
Thickness | 0.5 mil |
Material | Plastic |
Color | Clear |
For Use With | All Paints |
Includes | (6) Pack |
Backing Construction | Film |
Slip-Resistant | No |
Application | Paint Protection |
Recyclable | No |
Leak-Resistant | No |
Compatible Surface Type | Walls |
Duty Rating | Light Duty |
Coverage Area | 284 sq ft |
Adhesive Backing | Adhesive Backed |
Product Form | Roll |
Fire-Resistant | No |
Product Type | Surface Protection Film |
Description
Self-Adhesive Containment Film, Thickness 0.5 mil, Length 72 ft, Width 4 ft, Material Plastic, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Paint Protection, Backing Construction Film, Compatible Surface Type Walls, Coverage Area 284 sq ft, For Use With All Paints, Includes (6) Pack, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Ocean Mist Metered Dry Spray 9000 Dispenser Refill, 12PK (MS800N)
- GEORGIA-PACIFIC Dispenserosable Towel, Plastic, White (56630/01)
- RICCAR UPRIGHT - BELT - VACUUM - Fits Tornado 33561 (9.104)
- LIBMAN Libman 00972 Large Looped End Cotton Wet Mop Head (972)
- TRIMACO Self-Adhesive Containment Film, 6 ft.W (949660)
- TRIMACO Self-Adhesive Containment Film, 1.97 ft.W (949460)
- TRIMACO Self-Adhesive Containment Film, 2 ft. (396590)
- TRIMACO EZ Floor Guard Film Refill Rolls (54716)
- TRIMACO Self-Adhesive Containment Film, 1-5/6 ft. (71020/12)
- TRIMACO 35" x 166' Flooring Paper (BF36)
- SURFACE SHIELDS Carpet Protection, 36 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36500)
- Trimaco Protective Floor Coverings