Shop All Protective Floor Coverings
Trimaco
Self-Adhesive Containment Film, 1.97 ft.W
Mfr # 949460
Zoro # G0469351
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.5 mil
- Material Plastic
- Color Clear
- Includes (12) Pack
- For Use With All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 949460
- Zoro # G0469351
- UPC # 047034949462
- Country of Origin Korea, Republic of
- Category Protective Floor Coverings
Dimensions
Length | 72 ft |
Width | 2 ft |
Details
Item | Self-Adhesive Containment Film |
Thickness | 0.5 mil |
Material | Plastic |
Color | Clear |
Includes | (12) Pack |
For Use With | All Paints |
Backing Construction | Film |
Duty Rating | Light Duty |
Application | Paint Protection |
Slip-Resistant | No |
Leak-Resistant | No |
Fire-Resistant | No |
Coverage Area | 142 sq ft |
Recyclable | No |
Adhesive Backing | Adhesive Backed |
Product Type | Surface Protection Film |
Compatible Surface Type | Walls |
Product Form | Roll |
Description
Self-Adhesive Containment Film, Thickness 0.5 mil, Length 72 ft, Width 2 ft, Material Plastic, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Paint Protection, Backing Construction Film, Compatible Surface Type Walls, Coverage Area 142 sq ft, For Use With All Paints, Includes (12) Pack, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY ‘N WASH® Stain Remover, 22 oz Spray Bottle, PK12 (62338-00230)
- MALISH Deck Scrub, 10 in, Tampico, White, 10 in L Brush, White, Wood (060610SP)
- DIAL 1000 ml Foam Hand Soap Pump Bottle (16722)
- GOO GONE Citrus Adhesive Remover, 1 gal. Jug, Unscented (2085)
- TRIMACO Self-Adhesive Containment Film, 8 ft.W (396490)
- TRIMACO Self-Adhesive Containment Film, 3.94 ft.W (949560)
- TRIMACO Self-Adhesive Containment Film, 2 ft. (396590)
- TRIMACO Leakprf/SlipRes Surf Protect, 100ftLx2ftW (90100)
- TRIMACO 72" x 90' Easy Mask .4-Mil Standard Grade Masking Film (67290)
- TRIMACO Heavy Duty Contractor Floor Protection Paper (12360)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 6Mil, Black (GB106)
- Trimaco Protective Floor Coverings