Shop All Protective Floor Coverings
Trimaco
Self-Adhesive Containment Film, 1-5/6 ft.
Mfr # 71020/12
Zoro # G0469345
original price:
$7.12
7% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.4 mil
- Material Plastic
- Color Clear
- Includes (12) Pack
- For Use With All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimaco
- MFR # 71020/12
- Zoro # G0469345
- UPC # 047034710208
- Country of Origin Korea, Republic of
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 2 ft |
Details
Item | Self-Adhesive Containment Film |
Thickness | 0.4 mil |
Material | Plastic |
Color | Clear |
Includes | (12) Pack |
For Use With | All Paints |
Coverage Area | 183 sq ft |
Application | Paint Protection |
Fire-Resistant | No |
Slip-Resistant | No |
Compatible Surface Type | Walls |
Duty Rating | Light Duty |
Product Type | Surface Protection Film |
Recyclable | No |
Leak-Resistant | No |
Backing Construction | Film |
Adhesive Backing | Adhesive Backed |
Product Form | Roll |
Description
Self-Adhesive Containment Film, Thickness 0.4 mil, Length 100 ft, Width 2 ft, Material Plastic, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Paint Protection, Backing Construction Film, Compatible Surface Type Walls, Coverage Area 183 sq ft, For Use With All Paints, Includes (12) Pack, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Six Pocket Caddy Bag, 32 In L, Brown (CB6BR)
- COMET Cleaners & Detergents, Bottle, Fresh, 3 PK (24651)
- CALIFORNIA SCENTS Fruity Scent Car Air Freshener 1.4 oz Solid (CSCF12TRY182)
- BISSEL COMMERCIAL Bissell Commercial 332844 Wide Area Vacuum Bags for BG-CC28 Wide Area Vacuum, 5PK (207332844)
- TRIMACO Self-Adhesive Containment Film, 3.94 ft.W (949560)
- TRIMACO Self-Adhesive Containment Film, 1.97 ft.W (949460)
- TRIMACO Self-Adhesive Containment Film, 2 ft. (396590)
- TRIMACO CarpetFilm, 2 mil, 24"x100 ft., RevWnd, PK12 (62410)
- TRIMACO Floor Protection, 35 in W x 50 ft L, 22 mil, Paperboard, Brown, Non-Adhesive (12375)
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx2ftW (90200)
- SURFACE SHIELDS 1.5 mil Thick Window Protection Film, 24 in Wide, 250 ft Length, Polyethylene, Blue (W2B24250)
- Trimaco Protective Floor Coverings