Shop All Drop Cloths
Trimaco
Premium Contractor Drop, 8 oz., 9 x 12
Mfr # 58901
Zoro # G7107095
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Canvas
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 58901
- Zoro # G7107095
- UPC # 047034589019
- Country of Origin Multiple
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Premium Contractor Drop,8oz 9x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEALFOLD Cheesecloth, Grade 10, 80 yd. L, 36 In W (BIDF2012380)
- SEAL-ONCE 5 GAL NANO + POLY Premium Wood Sealer (SO8500)
- ENCORE PLASTICS Liner Paint Try Plstc 11In Qt (02110)
- HOMAX Spray Paint Popcorn, 14 oz (4094)
- TRIMACO Dustproof Drop, Drapable, 7 oz., 6x8, PK12 (85355)
- TRIMACO 5.9'X72' Mask Flm (949660)
- TRIMACO Eliminator™ Leakproof/SlipResistDropCloth, 4ftLx12ftW (80327)
- TRIMACO Leakprf/SlipResDropCloth, Blu, 12ftLx15ftW (90039)
- TRIMACO Dropcloth 8Oz 12'X15' (58903)
- TRIMACO Drop Cloth, 12 ft. L x 8 ft. W (02601)
- TRIMACO 3.9'X72' Mask Flm (949560)
- Trimaco Drop Cloths