Shop All Drop Cloths
Trimaco
Premium Contractor Drop, 8 oz., 4 x12
Mfr # 58907
Zoro # G7102341
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 12 ft
- Material Canvas
- Size 4 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 58907
- Zoro # G7102341
- UPC # 047034589071
- Country of Origin Multiple
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 12 ft |
Size | 4 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Premium Contractor Drop,8oz 4x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PAINT BRUSH OX THN 2"" (144300020)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Mohair (433-M)
- PURDY Paint Roller Frame, Cageless, Polypropylene Handle, 4" Rollers (14A743013)
- TRIMACO Dropcloth 8Oz 12'X15' (58903)
- TRIMACO 4' x 5' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58905)
- TRIMACO 5' x 5' Butyl II Two Layer Quick Drop (85355)
- TRIMACO Cloth Drop Nonwovn Poly 4X10Ft (02602)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58903)
- TRIMACO 8X12' Drop Cloth 02601 (2601)
- Trimaco Drop Cloths