Shop All Drop Cloths
Trimaco
Plastic Drop, .7 mil, 9x12, PK36
Mfr # 03311
Zoro # G7106429
Sold in multiples of 36 for $215.64
$215.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Plastic
- Thickness .7 mil
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimaco
- MFR # 03311
- Zoro # G7106429
- UPC # 047034033116
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Thickness | .7 mil |
Description
Plastic Drop .7 mil 9x12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Marking Gun (Z-605)
- TESTORS 3OZ GRN COP Paint (330572)
- MARCO Airless Paint Hose 3/8" x 50 ft. 3500 psi (2000040)
- SHUR-LINE LED Extension Pole (2008290)
- TRIMACO Eliminator Leakproof/Slip Resistant Drop Cloth, 4ftLx15ftW (80328)
- TRIMACO 9x12 Paper Dropcloth (2101)
- TRIMACO Drop Cloth, 6 ft. W (04329)
- TRIMACO 1.9'X72' Mask Flm (949460)
- TRIMACO Drop Cloth, 12 ft. L x 9 ft. W (04321)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- TARPS NOW 5' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0520)
- Trimaco Drop Cloths