Shop All Drop Cloths
Trimaco
Plastic Drop, .4 mil, 9x12, PK72
Mfr # 03103
Zoro # G7102579
product price: $2.25
/ea
Sold in multiples of 72 for $162.00
$162.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Plastic
- Thickness .4 mil
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 03103
- Zoro # G7102579
- UPC # 047034031037
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Thickness | .4 mil |
Description
Plastic Drop .4 mil 9x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER SK7705 Elastomeric Roof Coating, White, 18 L Pail, Liquid (1324765)
- KRYLON Rust Preventative Spray Paint, Purple, Gloss, 12 oz (K02719007)
- MTD Paint-Oyster Gray (788-0662A)
- RUST-OLEUM Spray Paint, Claret Wine, Satin, 12 Oz (334062)
- TRIMACO Drop Cloth, 10 ft. L x 4 ft. W (02602)
- TRIMACO Drop Cloth, 6 ft. W (04329)
- TRIMACO DROPCLOTH 15X12 12OZ (51203)
- TRIMACO 4X10' Drop Cloth 02602 (2602)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- TRIMACO Disposable Paper, Poly Drop, 9x12, PK12 (02301)
- TRIMACO Extra Heavy Duty, Leakproof/Slip Resistant Drop Cloth, Polyester/Pulp, 4 ft x 15 ft. 10 mil Thick (90099)
- Trimaco Drop Cloths