Shop All Drop Cloths
Trimaco
Plastic Drop, 4 mil, 10x20, PK12
Mfr # 03504
Zoro # G7096769
product price: $15.59
/ea
Sold in multiples of 12 for $187.08
$187.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 20 ft
- Material Plastic
- Thickness 4 mil
- Size 10 ft x 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 03504
- Zoro # G7096769
- UPC # 047034035042
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 10 ft |
Width | 20 ft |
Size | 10 ft x 20 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Thickness | 4 mil |
Description
Plastic Drop 4 mil 10x20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-14)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Black, 1 gal (255611)
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW2)
- SLIPDOCTORS SlipDoctors - Polish Grip Gallon (S-TR-POL1G)
- TRIMACO Drop Cloth, LDPE, 10 ft.Lx20 ft.W. (03306)
- TRIMACO 9x12 Paper Dropcloth (2101)
- TRIMACO Leakproof/SlipResist DropCloth, 6ftLx8ftW (90088)
- TRIMACO Drop Cloth, 12 ft. L x 8 ft. W (02601)
- TRIMACO Drop Cloth, 4 ft. W (04328)
- TRIMACO DROPCLOTH 8OZ 9'X12' (58901)
- TARPS NOW 12' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1220)
- Trimaco Drop Cloths