Shop All Drop Cloths
Trimaco
Plastic Drop, 4 mil, 10x100
Mfr # 03510
Zoro # G7098957
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 100 ft
- Material Plastic
- Thickness 4 mil
- Size 10 ft x 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 03510
- Zoro # G7098957
- UPC # 047034035103
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 10 ft |
Width | 100 ft |
Size | 10 ft x 100 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Thickness | 4 mil |
Description
Plastic Drop,4 mil,10x100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dark Gray (HT 450)
- KLEAN-STRIP Easy Liquid Sander Qt (QWN285)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Matte to Satin (SB-1300 G)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, 2 PK (94062)
- TRIMACO 3.9'X72' Mask Flm (949560)
- TRIMACO Eliminator Leakproof/Slip Resistant Drop Cloth, 4ftLx15ftW (80328)
- TRIMACO DROPCLTH CNVS FB9'X12' (FB1)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58903)
- TRIMACO Premium Contractor Drop, 8 oz., 4x15, PK12 (58908)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 9 ft L (51129)
- PREMIER 9X12 Globe 1 Mil Rolled Clear Plastic (697)
- Trimaco Drop Cloths