Shop All Drop Cloths
Trimaco
Plastic Drop, 3 mil, 9x12
Mfr # 03313
Zoro # G7101440
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Plastic
- Thickness 3 mil
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimaco
- MFR # 03313
- Zoro # G7101440
- UPC # 047034033130
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Thickness | 3 mil |
Description
Plastic Drop 3 mil 9x12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Black, Flat, 12 oz (7776830)
- RAE Traffic Zone Marking Paint, 5 Gal., Bright Red, Alkyd Solvent -Based (4564-05)
- SEYMOUR OF SYCAMORE MRO INDUSTRIAL PRIMER - RED OXIDE 20 oz (TM620-1407)
- MIDWEST RAKE 3" Chip Paint Brush (48143)
- TRIMACO Trimaco 396490 Tape & Drape Dropcloth - 8 Ft. (2780385)
- TRIMACO 8X12' Drop Cloth 02601 (2601)
- TRIMACO Drop Cloth, 12 ft. L x 8 ft. W (02601)
- TRIMACO Drop Cloth, 6 ft. W (04329)
- TRIMACO DROPCLOTH 8OZ 9'X12' (58901)
- TRIMACO Dropcloth 8Oz 4'X15' (58908)
- PROJEX Drop Cloth 9'X12'X2Mil (P911R)
- Trimaco Drop Cloths