Shop All Drop Cloths
Trimaco
Plastic Drop, 1 mil, 9x12, PK24
Mfr # 03303
Zoro # G7097855
original price:
$4.03
18% off
new price: $3.29
/ea
Sold in multiples of 24 for $78.96
$78.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Plastic
- Thickness 1 mil
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 03303
- Zoro # G7097855
- UPC # 047034033031
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Thickness | 1 mil |
Description
Plastic Drop 1 mil 9x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Tile Red, Solvent Base (238468)
- BINKS Seal Cartridge (54-4370)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (18KW2-50)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9JF)
- TRIMACO Eliminator™ Leakproof/SlipResistDropCloth, 4ftLx12ftW (80327)
- TRIMACO Drapable/Dustproof Drop, 7oz 9x12 (85321)
- TRIMACO Disposable Paper, Poly Drop, 9x12, PK12 (02301)
- TRIMACO Trimaco 3413010 Tape & Drape Dropcloth; 6 ft. (3413010)
- TRIMACO Eliminator™ Leakprf/SlipRes DropCloth, Wht, 9ftLx12ftW (80321)
- TRIMACO 8X12' Drop Cloth 02601 (2601)
- TRIMACO 3.9'X72' Mask Flm (949560)
- Trimaco Drop Cloths