Shop All Paint Strainers
Trimaco
Paint Strainer Bag, 20 in. L, PK25
Mfr # 11313/25
Zoro # G2268625
product price: $25.19
/pk 25, $1.01/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With 5 gal Paint Buckets, Paints, Stains
- Inside Diameter 35 in
- Length 20 in
- Outside Diameter 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 11313/25
- Zoro # G2268625
- UPC # 047034113139
- Country of Origin Multiple
- Category Paint Strainers
Dimensions
Inside Diameter | 35 in |
Length | 20 in |
Outside Diameter | 35 in |
Height | 1/16 in |
Width | 17 1/2 in |
Outside Dia. | 35 in |
Inside Dia. | 35 in |
Compatible Bucket Size | 5 gal |
Mesh Size | 600 micron |
Details
Color | White |
For Use With | 5 gal Paint Buckets, Paints, Stains |
Item | Paint Strainer Bag |
Material | Polyester Mesh |
Construction | Polyester Mesh |
Microns | 600 micron |
Product Type | Paint Strainer Bag |
Top Type | Plain Top |
Shape | Bag |
Description
Paint Strainer Bag, Product Type Paint Strainer Bag, Length 20 in, Width 17 1/2 in, Height 1/16 in, Material Polyester Mesh, Color White, Mesh Size 600 micron, For Use With 5 gal Paint Buckets, Paints, Stains, Compatible Bucket Size 5 gal, Inside Diameter 35 in, Outside Diameter 35 in, Shape Bag, Top Type Plain Top, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Pro-Extra Dale Trim Brush, Nylon/Polyester Bristle, Rat Tail Handle (144080730)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series (59YE58)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (705)
- SUNNYSIDE Paint Thinner, 1 gal., Solvent Base (476G1)
- TRIMACO Cone Strainer Holder, 12-1/2 in. H (30118)
- TRIMACO Cone Paint Strainer, 9 in. W, PK100 (11105/100)
- TRIMACO Cone Paint Strainer, 1/16 in. H, PK1000 (11107)
- TRIMACO Paint Strainer Bag, 20 in. L, 16 in.W, PK25 (11516)
- TRIMACO Cone Paint Strainer, 9 in. W, PK250 (11105/250)
- TRIMACO Paint Strainer Bag, 10 in. W, PK25 (11511/25)
- TRIMACO Cone Paint Strainer, 5 in. L, PK1000 (11109)
- Trimaco Paint Strainers