Shop All Paint Strainers
Trimaco
Paint Strainer Bag, 20 in. L, 16 in.W, PK25
Mfr # 11516
Zoro # G2268598
product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Color White
- Width 16 in
- For Use With 5 gal Paint Buckets, Paints, Stains
- Inside Diameter 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 11516
- Zoro # G2268598
- UPC # 047034115164
- Country of Origin United States
- Category Paint Strainers
Dimensions
Length | 20 in |
Width | 16 in |
Inside Diameter | 35 in |
Outside Diameter | 35 in |
Height | 1/16 in |
Inside Dia. | 35 in |
Outside Dia. | 35 in |
Compatible Bucket Size | 5 gal |
Mesh Size | 250 micron |
Details
Item | Paint Strainer Bag |
Color | White |
For Use With | 5 gal Paint Buckets, Paints, Stains |
Material | Polyester Mesh |
Construction | Polyester Mesh |
Microns | 250 micron |
Product Type | Paint Strainer Bag |
Shape | Bag |
Top Type | Elastic Top |
Description
Paint Strainer Bag, Product Type Paint Strainer Bag, Length 20 in, Width 16 in, Height 1/16 in, Material Polyester Mesh, Color White, Mesh Size 250 micron, For Use With 5 gal Paint Buckets, Paints, Stains, Compatible Bucket Size 5 gal, Inside Diameter 35 in, Outside Diameter 35 in, Shape Bag, Top Type Elastic Top, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 1-5 gal. Paint/Epoxy Mixer, 1-3/4 in. Spiral Blade 17 in. Hex Shaft fits 3/8 in. Drill (10011)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Fabric, 10 PK (RR504)
- NAKED GUN Spray Gun Paint Remover, PK12 (ENGC11131)
- DEVILBISS Disposable Liners Kit, 24Oz, Pk32 (DPC-601)
- TRIMACO Paint Strainer Bag, 12 in. L, PK25 (11311/25)
- TRIMACO SuperTuff Cone Strainer, Medium Mesh, PK 4 (11101)
- TRIMACO Paint Strainer Bag, 16in.W, 1/16 in.H, PK25 (11513/25)
- TRIMACO Paint Strainer Bag, 20 in. L, PK25 (11313/25)
- TRIMACO Paint Strainer Bag, 10 in. W, PK25 (11511/25)
- TRIMACO Paint Strainer Bag, 1/16 in. H, PK25 (31307ST)
- PREMIER Strainer Bag, Elastic Top, 1 gal., PK25 (60589)
- Trimaco Paint Strainers