Shop All Paint Strainers
Trimaco
Paint Strainer Bag, 16in.W, 1/16 in.H, PK25
Mfr # 11513/25
Zoro # G2268640
product price: $30.89
/pk 25, $1.24/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 19 3/8 in
- Width 16 in
- For Use With 5 gal Paint Buckets, Paints, Stains
- Inside Diameter 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 11513/25
- Zoro # G2268640
- UPC # 047034115133
- Country of Origin Multiple
- Category Paint Strainers
Dimensions
Length | 19 3/8 in |
Width | 16 in |
Inside Diameter | 35 in |
Outside Diameter | 35 in |
Height | 1/16 in |
Outside Dia. | 35 in |
Inside Dia. | 35 in |
Mesh Size | 600 micron |
Compatible Bucket Size | 5 gal |
Details
Item | Paint Strainer Bag |
Color | White |
For Use With | 5 gal Paint Buckets, Paints, Stains |
Material | Polyester Mesh |
Construction | Polyester Mesh |
Microns | 600 micron |
Product Type | Paint Strainer Bag |
Top Type | Elastic Top |
Shape | Bag |
Description
Paint Strainer Bag, Product Type Paint Strainer Bag, Length 19 3/8 in, Width 16 in, Height 1/16 in, Material Polyester Mesh, Color White, Mesh Size 600 micron, For Use With 5 gal Paint Buckets, Paints, Stains, Compatible Bucket Size 5 gal, Inside Diameter 35 in, Outside Diameter 35 in, Shape Bag, Top Type Elastic Top, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR Can Metal Empty Quart W/Lid (27318)
- PURDY 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Dralon, 2 PK (14G624013)
- BINKS Siphon Spray Gun, 0.070In/1.8mm (98-2650)
- RUST-OLEUM Paint Thinner, 5 gal. (641300)
- TRIMACO Cone Paint Strainer, 9 in. W, PK100 (11105/100)
- TRIMACO Cone Paint Strainer, 9 in. W, PK250 (11105/250)
- TRIMACO 11513 Elast Top Strainer Bx25 - 5 Gallon (TR386387)
- TRIMACO Paint Strainer Bag, 12 in. L, PK25 (11311/25)
- TRIMACO Paint Strainer Bag, 20 in. L, 16 in.W, PK25 (11516)
- TRIMACO Paint Strainer Bag, 20 in. L, PK25 (11313/25)
- TRIMACO Cone Paint Strainer, 5 in.L, 9 in.W, PK1000 (11105)
- Trimaco Paint Strainers