Shop All Paint Strainers
Trimaco
Paint Strainer Bag, 1/16 in. H, PK25
Mfr # 31307ST
Zoro # G2268616
product price: $59.65
/pk 25, $2.39/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 11 3/8 in
- For Use With 5 gal Paint Buckets, Paints, Stains
- Width 10 in
- Inside Diameter 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 31307ST
- Zoro # G2268616
- UPC # 047034313072
- Country of Origin Multiple
- Category Paint Strainers
Dimensions
Length | 11 3/8 in |
Width | 10 in |
Inside Diameter | 35 in |
Outside Diameter | 35 in |
Height | 1/16 in |
Inside Dia. | 35 in |
Outside Dia. | 35 in |
Mesh Size | 600 micron |
Compatible Bucket Size | 5 gal |
Details
Item | Paint Strainer Bag |
Color | White |
For Use With | 5 gal Paint Buckets, Paints, Stains |
Material | Polyester Mesh |
Construction | Polyester Mesh |
Microns | 600 micron |
Product Type | Paint Strainer Bag |
Top Type | Elastic Top |
Shape | Bag |
Description
Paint Strainer Bag, Product Type Paint Strainer Bag, Length 11 3/8 in, Width 10 in, Height 1/16 in, Material Polyester Mesh, Color White, Mesh Size 600 micron, For Use With 5 gal Paint Buckets, Paints, Stains, Compatible Bucket Size 5 gal, Inside Diameter 35 in, Outside Diameter 35 in, Shape Bag, Top Type Elastic Top, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 05975 Paint Buster Hand Cleaner - 9.75 oz. (7000000541)
- PFERD 2-1/2" Chip Paint Brush (89699)
- SHUR-LINE Plastic Paint Pail, 1 qt (2007298)
- SEM PRODUCTS SELF-ETCHING BLK PRIMER AEROSOL (SE39673)
- TRIMACO 1 Gal SuperTuff SuperTuff Paint Strainer, Regular Mesh/Elastic Top (11522)
- TRIMACO Medium SuperTuff Cone Strainer, Medium Mesh0 (11105)
- TRIMACO Cone Paint Strainer, 5 in.L, 9 in.W, PK1000 (11105)
- TRIMACO Cone Paint Strainer, 9 in. W, PK100 (11105/100)
- TRIMACO Paint Strainer Bag, 12in.L, 1/16 in.H, PK25 (31101)
- TRIMACO Cone Paint Strainer, 5 in. L, PK1000 (11109)
- SHUR-LINE Paint Edger, 3-1/2 in. x 5 in., Red/Black (2008145)
- Trimaco Paint Strainers