Shop All Paint Strainers
Trimaco
Paint Strainer Bag, 10 in.W, 1/16in.H, PK25
Mfr # 31201
Zoro # G2268607
product price: $49.69
/pk 25, $1.99/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With 1 gal Paint Cans, Paints, Stains
- Inside Diameter 20 in
- Length 11 3/8 in
- Outside Diameter 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 31201
- Zoro # G2268607
- UPC # 047034312013
- Country of Origin Multiple
- Category Paint Strainers
Dimensions
Inside Diameter | 20 in |
Length | 11 3/8 in |
Outside Diameter | 20 in |
Height | 1/16 in |
Width | 10 in |
Inside Dia. | 20 in |
Outside Dia. | 20 in |
Compatible Bucket Size | 1 gal |
Mesh Size | 250 micron |
Details
Color | White |
For Use With | 1 gal Paint Cans, Paints, Stains |
Item | Paint Strainer Bag |
Material | Polyester Mesh |
Construction | Polyester Mesh |
Microns | 250 micron |
Product Type | Paint Strainer Bag |
Shape | Bag |
Top Type | Elastic Top |
Description
Paint Strainer Bag, Product Type Paint Strainer Bag, Length 11 3/8 in, Width 10 in, Height 1/16 in, Material Polyester Mesh, Color White, Mesh Size 250 micron, For Use With 1 gal Paint Cans, Paints, Stains, Compatible Bucket Size 1 gal, Inside Diameter 20 in, Outside Diameter 20 in, Shape Bag, Top Type Elastic Top, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Primer Surfacer, Gray, Solvent Base, 1 gal (249332)
- GENERAL FINISHES 1 Qt Java Gel Stain Oil-Based Heavy Bodied Stain (JQ)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-9)
- MODERN MASTERS Metallic, Oyster, 1 gal (ME705GAL)
- TRIMACO Paint Strainer Bag, 20 in. L, PK25 (11313/25)
- TRIMACO Paint Strainer Bag, 12in.L, 1/16 in.H, PK25 (31101)
- TRIMACO Cone Paint Strainer, 5 in. L, PK250 (11107/250)
- TRIMACO 5 Gal SuperTuff Paint Strainer, Regular Mesh/Elastic Top (11513)
- TRIMACO Paint Strainer Bag, 16in.W, 1/16 in.H, PK25 (11513/25)
- TRIMACO Cone Paint Strainer, 9 in. W, PK250 (11105/250)
- BINKS Disp Tank Strainer, 10-5/8In, 2.8gal, PK20 (PTS-2GAL-K20-200)
- Trimaco Paint Strainers