Shop All Paint Strainers
Trimaco
Paint Strainer Bag, 10 in. W, PK25
Mfr # 11511/25
Zoro # G2268659
original price:
$27.55
23% off
new price: $20.99
/pk 25, $0.84/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 11 3/8 in
- For Use With 1 gal Paint Cans, Paints, Stains
- Width 10 in
- Inside Diameter 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 11511/25
- Zoro # G2268659
- UPC # 047034115119
- Country of Origin Multiple
- Category Paint Strainers
Dimensions
Length | 11 3/8 in |
Width | 10 in |
Inside Diameter | 20 in |
Outside Diameter | 20 in |
Height | 1/16 in |
Inside Dia. | 20 in |
Outside Dia. | 20 in |
Compatible Bucket Size | 1 gal |
Mesh Size | 600 micron |
Details
Item | Paint Strainer Bag |
Color | White |
For Use With | 1 gal Paint Cans, Paints, Stains |
Material | Polyester Mesh |
Construction | Polyester Mesh |
Microns | 600 micron |
Product Type | Paint Strainer Bag |
Top Type | Elastic Top |
Shape | Bag |
Description
Paint Strainer Bag, Product Type Paint Strainer Bag, Length 11 3/8 in, Width 10 in, Height 1/16 in, Material Polyester Mesh, Color White, Mesh Size 600 micron, For Use With 1 gal Paint Cans, Paints, Stains, Compatible Bucket Size 1 gal, Inside Diameter 20 in, Outside Diameter 20 in, Shape Bag, Top Type Elastic Top, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-1)
- GENERAL FINISHES 1 Gal Clear Flat Out Flat Water-Based Topcoat, Flat (FGA)
- GRACO Handheld Paint Sprayer, 32 oz. Capacity (17M363)
- MICHIGAN BRUSH 1/2" Flat Sash Paint Brush, Nylon Bristle, Wood Handle (MIB-90039)
- TRIMACO Cone Paint Strainer, 9 in. W, PK100 (11105/100)
- TRIMACO SuperTuff Cone Strainer, Medium Mesh, PK 4 (11101)
- TRIMACO 5 Gal SuperTuff Paint Strainer, Regular Mesh/Elastic Top (11513)
- TRIMACO Medium SuperTuff Cone Strainer, Medium Mesh0 (11105)
- TRIMACO Cone Paint Strainer, 1/16 in. H, PK1000 (11107)
- TRIMACO Cone Strainer Holder, 12-1/2 in. H (30118)
- TRIMACO 11513 Elast Top Strainer Bx25 - 5 Gallon (TR386387)
- Trimaco Paint Strainers