Shop All Drop Cloths
Trimaco
Leakproof/SlipResist DropCloth, 6ftLx8ftW
Mfr # 90088
Zoro # G0350467
original price:
$10.79
7% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Width 8 ft
- Material Polyester, Pulp
- Color Blue
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimaco
- MFR # 90088
- Zoro # G0350467
- UPC # 047034900883
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 6 ft |
Width | 8 ft |
Size | 6 ft x 8 ft |
Details
Item | Leakproof and Slip Resistant Drop Cloth |
Material | Polyester, Pulp |
Color | Blue |
Thickness | 10 mil |
Features | Slip-Resistant |
Duty Rating | Extra Heavy Duty |
Description
Leakproof and Slip Resistant Drop Cloth, Material Polyester, Pulp, Length 8 ft, Width 6 ft, Thickness 10 mil, Color Blue, Features Slip-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMPRO MFG.. Paint Can Spout (61)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Cover-Up Black, Solvent -Based (K00830408)
- LOPAREX MASKING PAPER 3'X180' (12903)
- OSBORN 1/2" Paint Brush, Ox Hair Bristle, Wood Handle (0007302100)
- TRIMACO Premium Contractor Drop, 8 oz., 12 x15, PK4 (58903)
- TRIMACO Dropcloth Stay Put 6X8 (04329)
- TRIMACO Trimaco 9 x 12 Canvas Drop Cloth 58901 (47034589019)
- TRIMACO Premium Contractor Drop, 8 oz., 9 x 12 (58901)
- TRIMACO Super Heavy-Weight Drop, 12 oz., 4x15 (51208)
- TRIMACO Drop Cloth, 4 ft. W (04328)
- TARPS NOW 15' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1530)
- Trimaco Drop Cloths