Shop All Drop Cloths
Trimaco
Leakproof/SlipResist DropCloth, 3ftLx6ftW
Mfr # 86360
Zoro # G9577617
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Width 6 ft
- Material PET
- Thickness 100 mil
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 86360
- Zoro # G9577617
- UPC # 047034863607
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 3 ft |
Width | 6 ft |
Size | 3 ft x 6 ft |
Details
Item | Leakproof and Slip Resistant Drop Cloth |
Material | PET |
Thickness | 100 mil |
Color | Gray |
Duty Rating | Extra Heavy Duty |
Features | Slip-Resistant |
Description
Leakproof and Slip Resistant Drop Cloth, Material PET, Length 6 ft, Width 3 ft, Thickness 100 mil, Color Gray, Features Slip-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 1 gal. White Water Primer (256261)
- RICHARD 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (91809)
- PENOFIN Semi-Transparent Redwood Oil-Based Penetrating Wood Stain 5 gal (F3ETR5G)
- WORK TOOLS 2" Angle Sash Paint Brush (21020S)
- TRIMACO Drop Cloth, LDPE, 10 ft.Lx20 ft.W. (03306)
- TRIMACO 5' x 5' Butyl II Two Layer Quick Drop (85355)
- TRIMACO Trimaco 9 x 12 Canvas Drop Cloth 58901 (47034589019)
- TRIMACO Dropcloth Stay Put 6X8 (04329)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 5 ft L (51125)
- TRIMACO 9X12' Butyl Drop (80321)
- HUSKY 10' x 25' Black Husky 4-Mil Low Density Plastic Sheeting (41025B)
- Trimaco Drop Cloths