Shop All Drop Cloths
Trimaco
Leakprf/SlipResDropCloth, Blue, 9ftLx12ftW
Mfr # 90019
Zoro # G9577635
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Polyester, Pulp
- Color Blue
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 90019
- Zoro # G9577635
- UPC # 047034900197
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Leakproof and Slip Resistant Drop Cloth |
Material | Polyester, Pulp |
Color | Blue |
Thickness | 10 mil |
Features | Slip-Resistant |
Duty Rating | Extra Heavy Duty |
Description
Leakproof and Slip Resistant Drop Cloth, Material Polyester, Pulp, Length 12 ft, Width 9 ft, Thickness 10 mil, Color Blue, Features Slip-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Black, 1 gal (242253)
- PURDY 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyamide, 2 PK (14G626033)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-MFR3CK)
- VHT Base Coat/ Sandable/ Scratch Filler Primer, Light Gray, 12 Ounce Aerosol Can, Single (DAP1700)
- TRIMACO PremiumDropCloth, 6 oz., 4 ft.x12 ft., PK12 (56707)
- TRIMACO 3.9'X72' Mask Flm (949560)
- TRIMACO Trimaco 9 x 12 Canvas Drop Cloth 58901 (47034589019)
- TRIMACO 4' x 15' Butyl II Two Layer Drop Cloth (85328)
- TRIMACO Super Heavy-Weight Drop, 12 oz., 4x15 (51208)
- TRIMACO Eliminator™ Leakprf/SlipRes DropCloth, Wht, 9ftLx12ftW (80321)
- TRIAMCO Trimaco 4' x 15' 10 oz. Super Tuff Canvas Drop Cloth (51128)
- Trimaco Drop Cloths