Shop All Drop Cloths
Trimaco
Leakprf/SlipResDropCloth, Blu, 12ftLx15ftW
Mfr # 90039
Zoro # G9577626
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 15 ft
- Material Polyester, Pulp
- Color Blue
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 90039
- Zoro # G9577626
- UPC # 047034900395
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 15 ft |
Size | 12 ft x 15 ft |
Details
Item | Leakproof and Slip Resistant Drop Cloth |
Material | Polyester, Pulp |
Color | Blue |
Thickness | 10 mil |
Features | Slip-Resistant |
Duty Rating | Extra Heavy Duty |
Description
Leakproof and Slip Resistant Drop Cloth, Material Polyester, Pulp, Length 15 ft, Width 12 ft, Thickness 10 mil, Color Blue, Features Slip-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #6 Marking Artist Paint Brush, Red Sable Bristle (00336)
- PREMIER Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers (53841)
- KRYLON Quik-Mark WB Inverted Marking Paint, Color: Fluorescent Pink, Size: 20 oz - Net Wt 17 oz (A03612004)
- WERTH SANITARY SUPPLY Bio-Based Graffiti Remover, 1 qt, PK12 (1103100)
- TRIMACO Dropcloth 8Oz 12'X15' (58903)
- TRIMACO 9x12 Paper Dropcloth (2101)
- TRIMACO Eliminator™ Leakprf/SlipRes DropCloth, Wht, 9ftLx12ftW (80321)
- TRIMACO 4' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58908)
- TRIMACO Drop Cloth, 12 ft. L x 8 ft. W (02601)
- TRIMACO DROPCLTH CNVS FB9'X12' (FB1)
- TRIMACO Dropcloth 8Oz 4'X15' (58908)
- Trimaco Drop Cloths