Shop All Protective Floor Coverings
Trimaco
Leakprf/SlipRes Surf Protect, 200ftLx4ftW
Mfr # 94820
Zoro # G9577556
original price:
$148.99
17% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 10 mil
- Material Polyester, Pulp
- Color Blue
- Green Environmental Attribute Does Not Contain PVC
- For Use With All Paints, Mud, Stain, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 94820
- Zoro # G9577556
- UPC # 047034948205
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 4 ft |
Details
Item | Leakproof and Slip Resistant Surface Protection |
Thickness | 10 mil |
Material | Polyester, Pulp |
Color | Blue |
Green Environmental Attribute | Does Not Contain PVC |
For Use With | All Paints, Mud, Stain, Water |
Compatible Surface Type | Floors, Furniture, Rails |
Reusable | Yes |
Backing Construction | Film |
Coverage Area | 800 sq ft |
Duty Rating | Extra Heavy Duty |
Recyclable | No |
Adhesive Backing | Non-Adhesive |
Product Form | Roll |
Product Type | Surface Protection Film |
Resistance Properties | Leak Resistant, Slip Resistant |
Fire-Resistant | No |
Application | Floor Protection |
Leak-Resistant | Yes |
Slip-Resistant | Yes |
Description
Leakproof and Slip Resistant Surface Protection, Thickness 10 mil, Length 200 ft, Width 4 ft, Material Polyester, Pulp, Color Blue, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Furniture, Rails, Coverage Area 800 sq ft, For Use With All Paints, Mud, Stain, Water, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185054)
- HIGH COUNTRY Boot Scrubber And Brush (794-91)
- MMCD Mrs. Meyer's Clean Day Basil Scent Liquid Dish Soap Refill 48 oz (304833)
- LYSOL Cleaners & Detergents, Aerosol Spray, Early Morning Breeze™, 12 PK (19200-80833)
- TRIMACO Leakprf/Slip Res Surf Protect, 50ftLx2ftW (90050)
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx2ftW (90200)
- TRIMACO Leakprf/SlipRes Surf Protect, 100ftLx2ftW (90100)
- TRIMACO 24 in.X200' Film For Hard Surfaces (72420)
- TRIMACO 72" x 90' Easy Mask .5-Mil Premium Grade Masking Film (47290)
- TRIMACO 24" x 180' Easy Mask .5-Mil Premium Grade Masking Film (42480)
- POLAR PLASTICS Construction Film, 6x100, 4 mil, White (W64)
- Trimaco Protective Floor Coverings