Shop All Protective Floor Coverings
Trimaco
Leakprf/SlipRes Surf Protect, 100ftLx3ftW
Mfr # 86100
Zoro # G9577531
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Material Polyethylene
- Thickness 100 mil
- Color Dark Grey
- Green Environmental Attribute Does Not Contain PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 86100
- Zoro # G9577531
- UPC # 047034861009
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 36 in |
Details
Item | Leakproof and Slip Resistant Surface Protection |
Material | Polyethylene |
Thickness | 100 mil |
Color | Dark Grey |
Green Environmental Attribute | Does Not Contain PVC |
For Use With | All Paints |
Application | Surface Protection |
Backing Construction | Film |
Leak-Resistant | Yes |
Fire-Resistant | No |
Product Type | Surface Protection Film |
Duty Rating | Extra Heavy Duty |
Product Form | Roll |
Reusable | Yes |
Resistance Properties | Impact Resistant, Slip Resistant |
Recyclable | No |
Compatible Surface Type | Counter Tops, Floors |
Post-Consumer Recycled Content | 100% |
Adhesive Backing | Non-Adhesive |
Slip-Resistant | Yes |
Coverage Area | 300 sq ft |
Description
Leakproof and Slip Resistant Surface Protection, Thickness 100 mil, Length 100 ft, Width 36 in, Material Polyethylene, Color Dark Grey, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Surface Protection, Backing Construction Film, Compatible Surface Type Counter Tops, Floors, Coverage Area 300 sq ft, For Use With All Paints, Post-Consumer Recycled Content 100 Percent, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Parts Cleaning Brush, 1-1/2" (0007011500)
- SPRAYWAY Lemon Scent Furniture Polish 16 oz Spray (SW012R)
- SHOP-VAC Vacuum Bags, Reusable, Dry, Dacron (9011533)
- 3M Backer Pad, 17 in Dia, Black (27987)
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx2ftW (90200)
- TRIMACO Self-Adhesive Containment Film, 2 ft. (396590)
- TRIMACO Contractor Strength Floorshell, Heavy Duty Floor Protection, 45 mil Thick, 100 ft L, 38 in W, Brown (12380)
- TRIMACO 6.3 in.X590' E-Z Floor Guard Rolls (54716)
- TRIMACO EZ Floor Guard Film Refill Rolls (54716)
- TRIMACO Floor Protection, 35 in W x 100 ft L, 22 mil, Paperboard, Brown, Non-Adhesive (12370)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x4.5Ml, Clr (C2045)
- Trimaco Protective Floor Coverings