Shop All Protective Floor Coverings
Trimaco
Leakprf/SlipRes Surf Protect, 100ftLx2ftW
Mfr # 90100
Zoro # G9577574
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester, Pulp
- Thickness 10 mil
- Color Blue
- For Use With All Paints, Mud, Stain, Water
- Green Environmental Attribute Does Not Contain PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 90100
- Zoro # G9577574
- UPC # 047034901002
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 24 in |
Details
Item | Leakproof and Slip Resistant Surface Protection |
Material | Polyester, Pulp |
Thickness | 10 mil |
Color | Blue |
For Use With | All Paints, Mud, Stain, Water |
Green Environmental Attribute | Does Not Contain PVC |
Includes | (9) Pack |
Application | Floor Protection |
Backing Construction | Film |
Resistance Properties | Leak Resistant, Slip Resistant |
Reusable | Yes |
Coverage Area | 200 sq ft |
Compatible Surface Type | Floors, Furniture, Rails |
Fire-Resistant | No |
Product Type | Surface Protection Film |
Recyclable | No |
Slip-Resistant | Yes |
Adhesive Backing | Non-Adhesive |
Leak-Resistant | Yes |
Product Form | Roll |
Description
Leakproof and Slip Resistant Surface Protection, Thickness 10 mil, Length 100 ft, Width 24 in, Material Polyester, Pulp, Color Blue, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Furniture, Rails, Coverage Area 200 sq ft, For Use With All Paints, Mud, Stain, Water, Includes (9) Pack, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep® High-Traffic Carpet Spot Remover & Cleaner, Gallon Bottle, 4 Bottles - ZUHTC128 (ZUHTC128)
- SEYMOUR MIDWEST Heavy Duty Contractor Corn Broom (82500)
- BOBRICK Bobrick 34-oz. Liquid & Lotion Soap Dispenser - 4in Spout - (B-822)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- TRIMACO Trimaco 41250 1 x 50 ft. 3 Mil Surface Protection Film (161965)
- TRIMACO 99" x 90' Easy Mask .5-Mil Premium Grade Masking Film (49990)
- TRIMACO FireRetardnt Surfce Protectn, 393ftLx3ftW (87010)
- TRIMACO Floor Protection, 35 in W x 100 ft L, 22 mil, Paperboard, Brown, Non-Adhesive (12370)
- TRIMACO FLR PROTCT PAPR 120'X36"" (12360/20)
- TRIMACO Self-Adhesive Containment Film, 8 ft.W (396490)
- BEARACADE Film, Self Adhesive, 48Inx200Ft (6CCB48)
- Trimaco Protective Floor Coverings