Shop All Protective Floor Coverings
Trimaco
Leakprf/Slip Res Surf Protect, 50ftLx2ftW
Mfr # 90050
Zoro # G9577583
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 10 mil
- Material Polyester, Pulp
- Color Blue
- For Use With All Paints, Mud, Stain, Water
- Green Environmental Attribute Does Not Contain PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 90050
- Zoro # G9577583
- UPC # 047034900500
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 50 ft |
Width | 24 in |
Details
Item | Leakproof and Slip Resistant Surface Protection |
Thickness | 10 mil |
Material | Polyester, Pulp |
Color | Blue |
For Use With | All Paints, Mud, Stain, Water |
Green Environmental Attribute | Does Not Contain PVC |
Includes | (16) Pack |
Resistance Properties | Leak Resistant, Slip Resistant |
Compatible Surface Type | Floors, Furniture, Rails |
Fire-Resistant | No |
Application | Floor Protection |
Product Type | Surface Protection Film |
Backing Construction | Film |
Adhesive Backing | Non-Adhesive |
Coverage Area | 100 sq ft |
Duty Rating | Extra Heavy Duty |
Product Form | Roll |
Reusable | Yes |
Leak-Resistant | Yes |
Recyclable | No |
Slip-Resistant | Yes |
Description
Leakproof and Slip Resistant Surface Protection, Thickness 10 mil, Length 50 ft, Width 24 in, Material Polyester, Pulp, Color Blue, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Furniture, Rails, Coverage Area 100 sq ft, For Use With All Paints, Mud, Stain, Water, Includes (16) Pack, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH ATLANTIC IMPORTS Conditioner Griddle-Cast Iron (4114)
- OIL-DRI Sorbents, 36 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90813)
- GLOBAL INDUSTRIAL 5 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534738)
- ROEBIC Roebic K-67BAG-12 Concentrate Bacterial Drain & Trap Cleaner - 16 oz. (148733)
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx2ftW (90200)
- TRIMACO Leakprf/SlipRes Surf Protect, 100ftLx2ftW (90100)
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx4ftW (94820)
- TRIMACO 35" x 166' 50LB Flooring Paper (BF3650)
- TRIMACO 48" x 180' Easy Mask .5-Mil Premium Grade Masking Film (44880)
- TRIMACO 24" x 50' Protective Films Protective Carpet Film, 2-Mil (62450)
- TRIMACO HVAC Protective Film, 1.5 mil, 24"x200 ft. (88044)
- Trimaco Protective Floor Coverings