Shop All Protective Floor Coverings
Trimaco
Heavy Duty Adhesive Surface Protector
Mfr # 86550
Zoro # G901259702
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Material Polyethylene
- Thickness 100 mil
- Color Black
- For Use With All Oils, Liquids, Paint and Other Spills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 86550
- Zoro # G901259702
- UPC # 047034865502
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 50 ft |
Width | 36 in |
Details
Item | Heavy Duty Adhesive Surface Protector |
Material | Polyethylene |
Thickness | 100 mil |
Color | Black |
For Use With | All Oils, Liquids, Paint and Other Spills |
Leak-Resistant | Yes |
Compatible Surface Type | Counter Tops, Floors |
Product Type | Surface Protection Film |
Backing Construction | Film |
Minimum Thickness | 70 mil |
Application | Floor Protection |
Resistance Properties | Leak Resistant, Slip Resistant |
Fire-Resistant | No |
Product Form | Roll |
Adhesive Backing | Adhesive Backed |
Coverage Area | 150 sq ft |
Slip-Resistant | Yes |
Recyclable | No |
Description
Heavy Duty Adhesive Surface Protector, Thickness 100 mil, Length 50 ft, Width 36 in, Material Polyethylene, Color Black, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Floor Protection, Backing Construction Film, Compatible Surface Type Counter Tops, Floors, Coverage Area 150 sq ft, For Use With All Oils, Liquids, Paint and Other Spills, Minimum Thickness 70 mil, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Gym Wipe Dispenser/Storage, Baseless, Silv (F1026-SA)
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Red/Melon, PK10 (TBC-10R-10)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (GJO22600)
- NOBLES/TENNANT SQUEEGEE - REAR .25in BUDGET LINE, FITS TN (222382)
- TRIMACO Heavy Duty Adhesive Surface Protector (86510)
- TRIMACO CarpetFilm, 2 mil, 24"x100 ft., RevWnd, PK12 (62410)
- TRIMACO Carpet Film, 2 mil, 36"x200, Reverse Wound (63620)
- TRIMACO Carpet Film 3X200' 3Mil (63620)
- TRIMACO FireRetardnt Surfce Protectn, 186ftLx3ftW (89186)
- TRIMACO Self-Adhesive Containment Film, 2 ft. (396590)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 6Mil, Black (GB106)
- Trimaco Protective Floor Coverings