Shop All Protective Floor Coverings
Trimaco
Heavy Duty Adhesive Surface Protector
Mfr # 86525
Zoro # G101259649
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Material Polyethylene
- Thickness 100 mil
- Color Black
- Includes (4) Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 86525
- Zoro # G101259649
- UPC # 047034865250
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 25 ft |
Width | 36 in |
Details
Item | Heavy Duty Adhesive Surface Protector |
Material | Polyethylene |
Thickness | 100 mil |
Color | Black |
Includes | (4) Pack |
For Use With | All Oils, Liquids, Paint and Other Spills |
Resistance Properties | Leak Resistant, Slip Resistant |
Adhesive Backing | Adhesive Backed |
Slip-Resistant | Yes |
Leak-Resistant | Yes |
Recyclable | No |
Product Type | Surface Protection Film |
Minimum Thickness | 70 mil |
Backing Construction | Film |
Compatible Surface Type | Counter Tops, Floors |
Product Form | Roll |
Coverage Area | 75 sq ft |
Fire-Resistant | No |
Application | Floor Protection |
Description
Heavy Duty Adhesive Surface Protector, Thickness 100 mil, Length 25 ft, Width 36 in, Material Polyethylene, Color Black, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Floor Protection, Backing Construction Film, Compatible Surface Type Counter Tops, Floors, Coverage Area 75 sq ft, For Use With All Oils, Liquids, Paint and Other Spills, Includes (4) Pack, Minimum Thickness 70 mil, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD ForceFlex 13 gal Tall Kitchen Bags Drawstring , 40PK (70355)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Blue White Scrub Pad (009-09-193)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, Brushed Nickel (ST1023)
- CONDOR Sorbents, 12 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR38)
- TRIMACO FireRetardnt Surfce Protectn, 393ftLx3ftW (87010)
- TRIMACO 72" x 90' Easy Mask .4-Mil Standard Grade Masking Film (67290)
- TRIMACO Trimaco 12385 38 in. x 50 ft. Floor Shell (47034123855)
- TRIMACO Paper Masking Green 6Inx180Ft (12206)
- TRIMACO Self-Adhesive Containment Film, 6 ft.W (949660)
- TRIMACO Heavy Duty Adhesive Surface Protector (86510)
- POLAR PLASTICS Poly Sheeting, 24ft.x100ft. x6Ml, Clr (C246)
- Trimaco Protective Floor Coverings