Shop All Protective Floor Coverings
Trimaco
Heavy Duty Adhesive Surface Protector
Mfr # 86510
Zoro # G001259831
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Thickness 100 mil
- Material Polyethylene
- Color Black
- For Use With All Oils, Liquids, Paint and Other Spills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 86510
- Zoro # G001259831
- UPC # 047034865106
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 36 in |
Details
Item | Heavy Duty Adhesive Surface Protector |
Thickness | 100 mil |
Material | Polyethylene |
Color | Black |
For Use With | All Oils, Liquids, Paint and Other Spills |
Minimum Thickness | 70 mil |
Leak-Resistant | Yes |
Resistance Properties | Leak Resistant, Slip Resistant |
Slip-Resistant | Yes |
Product Form | Roll |
Coverage Area | 300 sq ft |
Application | Floor Protection |
Product Type | Surface Protection Film |
Compatible Surface Type | Counter Tops, Floors |
Adhesive Backing | Adhesive Backed |
Recyclable | No |
Backing Construction | Film |
Fire-Resistant | No |
Description
Heavy Duty Adhesive Surface Protector, Thickness 100 mil, Length 100 ft, Width 36 in, Material Polyethylene, Color Black, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Floor Protection, Backing Construction Film, Compatible Surface Type Counter Tops, Floors, Coverage Area 300 sq ft, For Use With All Oils, Liquids, Paint and Other Spills, Minimum Thickness 70 mil, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 10 lb. Varies Sizes, Assorted (G325010PC)
- MIDWEST RAKE Handle, 66" L, Threaded Tip, 6" dia. Grip (SA20174)
- SC JOHNSON PROFESSIONAL Transparent Manual Dispenser, 1 L, 4.92 x 4.5 x 9.25, Black/Chrome, PK15, 15PK (TPB1LDS)
- TRIMACO FLR PROTCT PAPR 120'X36"" (12360/20)
- TRIMACO Heavy Duty Adhesive Surface Protector (86525)
- TRIMACO Heavy Duty Adhesive Surface Protector (86550)
- TRIMACO 48" x 180' Easy Mask .5-Mil Premium Grade Masking Film (44880)
- TRIMACO 6.3 in.X590' E-Z Floor Guard Rolls (54716)
- TRIMACO Self-Adhesive Containment Film, 1.97 ft.W (949460)
- TRIMACO HVAC Protective Film, 1.5 mil, 36"x200 ft. (88046)
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx2ftW (90200)
- Trimaco Protective Floor Coverings