Shop All Bench Protectors & Liners
Trimaco
Floor Protection, 120 ft. L, 3 ft. W
Mfr # 89340
Zoro # G3971234
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aqua Shield Seam Tape
- Thickness 40 mil
- Material Polyolefin
- Width 36 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 89340
- Zoro # G3971234
- UPC # 047034893406
- Country of Origin China
- Category Bench Protectors & Liners
Dimensions
Width | 36 in |
Length | 120 ft |
Details
For Use With | Aqua Shield Seam Tape |
Item | Floor Protection |
Thickness | 40 mil |
Material | Polyolefin |
Color | Green |
Recyclable | Yes |
Application | Floor Protection |
Compatible Surface Type | Floors |
Resistance Properties | Impact Resistant, Leak Resistant, Slip Resistant |
Coverage Area | 360 sq ft |
Leak-Resistant | Yes |
Slip-Resistant | Yes |
Product Type | Surface Protection Film |
Adhesive Backing | Non-Adhesive |
Fire-Resistant | No |
Duty Rating | Extra Heavy Duty |
Product Form | Roll |
Description
Floor Protection, Thickness 40 mil, Length 120 ft, Width 36 in, Material Polyolefin, Color Green, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Compatible Surface Type Floors, Coverage Area 360 sq ft, For Use With Aqua Shield Seam Tape, Product Form Roll, Product Type Surface Protection Film, Resistance Properties Impact Resistant, Leak Resistant, Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.7X Barlow Lens For SM Stereo Microscopes (48mm) (SM07-V203)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7220020)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- TRIMACO Floor Protection, 180 ft. L, 6 ft. W (89372)
- TRIMACO Floor Protection, 393 ft. L, 3 ft. W (89310)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Blu/Wht (120599)
- CYTIVA WHATMAN Benchkote Absorbent, White, Polyethylene (2300-731)
- LABEXACT Lab Bench Protector Paper, PK50 (36L288)
- DYNALON LAB MAT RIBBED PE 100 FT (404225-0004)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- Trimaco Bench Protectors & Liners