Shop All Protective Floor Coverings
Trimaco
FireRetardnt Surfce Protectn, 186ftLx3ftW
Mfr # 89186
Zoro # G9577592
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Thickness 25 mil
- Material LDPE
- Color Teal
- Green Environmental Attribute Does Not Contain PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 89186
- Zoro # G9577592
- UPC # 047034891860
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 186 ft |
Width | 36 in |
Details
Item | Fire Retardant Surface Protection |
Thickness | 25 mil |
Material | LDPE |
Color | Teal |
Green Environmental Attribute | Does Not Contain PVC |
For Use With | All Paints, Stains, Construction Materials and Where Fire Retardant Protection is Necessary |
Standards | NFPA-701 Test Method 2 |
Recyclable | Yes |
Fire-Resistant | Yes |
Slip-Resistant | Yes |
Product Form | Roll |
Duty Rating | Extra Heavy Duty |
Compatible Surface Type | Floors |
Leak-Resistant | Yes |
Reusable | Yes |
Product Type | Surface Protection Film |
Coverage Area | 558 sq ft |
Adhesive Backing | Non-Adhesive |
Application | Floor Protection |
Resistance Properties | Flame Retardant, Leak Resistant, Slip Resistant |
Description
Fire Retardant Surface Protection, Thickness 25 mil, Length 186 ft, Width 36 in, Material LDPE, Color Teal, Fire-Resistant Yes, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Compatible Surface Type Floors, Coverage Area 558 sq ft, For Use With All Paints, Stains, Construction Materials and Where Fire Retardant Protection is Necessary, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Solvent Degreaser, 1 Gal Jug, Liquid, Clear Water-White (61401)
- CHURCH & DWIGHT 16OZ ORG Glo WD Cleaner (11995)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19Z)
- SEYMOUR MIDWEST Snow Squeegee, 24", 66" Blue Handle (96624)
- TRIMACO FireRetardnt Surfce Protectn, 393ftLx3ftW (87010)
- TRIMACO Carpet Film 3X200' 3Mil (63620)
- TRIMACO 35" x 166' 50LB Flooring Paper (BF3650)
- TRIMACO Carpet Film, 2 mil, 48"x500, Reverse Wound (64850)
- TRIMACO Paper Masking Green 6Inx180Ft (12206)
- TRIMACO Heavy Duty Adhesive Surface Protector (86550)
- FLOORSHELL FLOORSHELL 38""X100' (12380)
- Trimaco Protective Floor Coverings