Shop All Drop Cloths
Trimaco
Extra Heavy Duty, Leakproof/Slip Resistant Drop Cloth, Polyester/Pulp, 4 ft x 15 ft. 10 mil Thick
Mfr # 90099
Zoro # G0350476
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 15 ft
- Material Polyester, Pulp
- Color Blue
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 90099
- Zoro # G0350476
- UPC # 047034900999
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 15 ft |
Size | 4 ft x 15 ft |
Details
Item | Leakproof and Slip Resistant Drop Cloth |
Material | Polyester, Pulp |
Color | Blue |
Thickness | 10 mil |
Features | Slip-Resistant |
Duty Rating | Extra Heavy Duty |
Description
Leakproof and Slip Resistant Drop Cloth, Material Polyester, Pulp, Length 15 ft, Width 4 ft, Thickness 10 mil, Color Blue, Features Slip-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO SPRAY TIP BLK/SLR 0.017"" (TRU517)
- WM BARR QT Stripper After Wash (QKSW94341)
- MOTORCRAFT Touch-Up Paint Pmpc195007186A, Pmpc195007186A (PMPC195007186A)
- WOOSTER 6" Block Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1519-6)
- TRIMACO PremiumDropCloth, 6 oz., 4 ft.x12 ft., PK12 (56707)
- TRIMACO Disposable Paper, Poly Drop, 9x12, PK12 (02301)
- TRIMACO Drapable/Dustproof Drop, 7oz 9x12 (85321)
- TRIMACO 9x12 Paper Dropcloth (2101)
- TRIMACO Leakprf/SlipResDropCloth, Blue, 9ftLx12ftW (90019)
- TRIMACO 4' x 15' Butyl II Two Layer Drop Cloth (85328)
- TRIMACO 5' x 5' Butyl II Two Layer Quick Drop (85355)
- Trimaco Drop Cloths