Shop All Drop Cloths
Trimaco
Eliminator Leakproof/Slip Resistant Drop Cloth, 4ftLx15ftW
Mfr # 80328
Zoro # G9577644
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 15 ft
- Material PVC
- Color White
- Thickness 13 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 80328
- Zoro # G9577644
- UPC # 047034803283
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 15 ft |
Size | 4 ft x 15 ft |
Details
Item | Leakproof and Slip Resistant Drop Cloth |
Material | PVC |
Color | White |
Thickness | 13 mil |
Duty Rating | Extra Heavy Duty |
Features | Slip-Resistant |
Description
Leakproof and Slip Resistant Drop Cloth, Material PVC, Length 15 ft, Width 4 ft, Thickness 13 mil, Color White, Features Slip-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS RUST PREVNTR BLK 11.75OZ (AS11B)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-18)
- ZINSSER Interior Paint, Eggshell, WaterBase, White, 1 qt (2774)
- GENERAL FINISHES 1/2 Pt Antique Cherry Wood Stain Oil-Based Penetrating Stain (ACHP)
- TRIMACO Drapable/Dustproof Drop, 7oz 9x12 (85321)
- TRIMACO PremiumDropCloth, 6 oz., 12 ft.x15 ft., PK4 (56703)
- TRIMACO 4' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58908)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58903)
- TRIMACO DROPCLTH CNVS FB9'X12' (FB1)
- TRIMACO Dustproof Drop, Drapable, 7 oz., 6x8, PK12 (85355)
- POLY-AMERICA 10X100 4 Mil Plastic Sheeting Black (410B)
- Trimaco Drop Cloths